This item is Discontinued.

Functional Devices-Rib Track Mount Relay, 30A, 3PDT RIBM013PNDC

Track Mount Relay, 30A, 3PDT (Discontinued)

  • Mfr # RIBM013PNDC
  • Zoro # G3225210
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RIBM013PNDC
Zoro #
G3225210
UPC #
-
Country of Origin
United States

Details

Item
Track Mount Relay,30A,3PDT,120VAC
Coil Volts
120VAC
Application
MT4
Contact Rating
30A
Contact Type
1-3PDT
Life Rating
10 million cycles minimum mechanical
Mounting Type
DIN Rail, Surface Mount
Coil Voltage
120 VAC
Frequency
50/60 Hz
Relay Status
LED, ON - relay activated
Type
Modular Panel
Operating Humidity
5% to 95% non-condensing
Operating Temperature
-30° to 140°F (-34° to 60°C)
LCD
Track
Approvals
UL 916 Energy Management, UL 864 Fire, CSFM, UL File #E68805, CE
Feature
LED

Description

Dry Contact Relay, 30 Amp 3PDT, Class 2 Dry Contact Input, 120 Vac Power Input, 4.00" Track Mount

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.