This item is Discontinued.

Furinno 2-11157GYW Petite End Table Bedroom Night Stand - Set of 2 2-11157GYW

This item is Discontinued.

Furinno

2-11157GYW Petite End Table Bedroom Night Stand - Set of 2 (Discontinued)

Mfr # 2-11157GYW
Zoro # G103932366
UPC # 816718021745
Country of Origin China
Category Nightstands
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
2-11157GYW
Zoro #
G103932366
UPC #
816718021745
Country of Origin
China

Description

Furinno Petite Espresso Home Living Sets comprises of Coffee table, end table, TV entertainment stands, and storage cabinets. The home living set in two color options - espresso and steam beech. These models are designed to fit in your space, style and fit on your budget. The main material, medium density composite wood, is made from recycled materials of rubber trees. All the materials are manufactured in Malaysia and comply with the green rules of production. There is no foul smell, durable and the material is the most stable amongst the medium density composite woods. A simple attitude towards lifestyle is reflected directly on the design of Furinno Furniture, creating a trend of simply nature.

Features
  • Petite End Table Bedroom Night Stand
  • Set of 2
Care Instruction:
  • Wipe clean with clean damped cloth
  • Avoid using harsh chemicals
Specifications
  • Weight: 22.3 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews