This item is Discontinued.

This item is Discontinued.
Go Green 4-Tier Multipurpose Storage Rack Shelving Unit with Bins; Dark Cherry & Black - 43.25 x 23.6 x 11.6 in. (Discontinued)
Specifications
Product Information
- MFR #
- NW889DC/BK/BK
- Zoro #
- G904005740
- UPC #
- 696859004384
- Country of Origin
- China
Dimensions
- Width
- 23.6 in
- Depth
- 11.6 in
- Height
- 43.3 in
Details
- Item
- Storage Rack
- Material
- Polyvinyl Chloride, Composite Wood
- Color
- Black
- Includes
- Bins
- Load Capacity
- 100 lb
Description
Furinno Turn-N-Tube Home Living Mini Storage and Organization Series: 4-Tiers No Tools Multipurpose Storage Shelving Unit with non-woven bins. The medium density composite wood is manufactured in Malaysia and comply with the green rules of production. There is no foul smell, durable and the material is the most stable amongst the medium density composite woods. The PVC tube is made from recycled plastic and is tested for its durability. A simple attitude towards lifestyle is reflected directly on the design of Furinno Furniture, creating a trend of simply nature. All the products are produced and assembled 100-% in Malaysia with 95% - 100% recycled materials.
Features- Care instructions: Wipe clean with clean damped cloth. Avoid using harsh chemicals
- Open display rack, shelves provide easy storage and display for decorative and home living accessories. Suitable for rooms needing vertical storage area. Designed to meet the demand of low cost but durable and efficient furniture. It is proven to be the most popular RTA furniture due to its functionality, price, and the no hassle assembly
- Easy Assembly and No tools required. A smart design that uses durable recycled PVC tubes and engineered medium density composite wood that withstand heavy weight. Just repeat the twist, turn and stack mechanism, and the whole unit can be assembled within 10 minutes. Experience the fun of D-I-Y even with your kids
- Color: Dark Cherry & Black
- Dimensions: 43.25" H x 23.6" W x 11.6" L
- Weight: 19.8 lbs
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.