This item is Discontinued.

Furinno Go Green Home Laptop Notebook Computer Desk-Table; Black; Grey & Black - 28.5 x 31.5 x 15.6 in. 11193BK/GY/BK

This item is Discontinued.

Furinno

Go Green Home Laptop Notebook Computer Desk-Table; Black; Grey & Black - 28.5 x 31.5 x 15.6 in. (Discontinued)

Mfr # 11193BK/GY/BK
Zoro # G503923063
UPC # 696859004759
Country of Origin China
Category Desks
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
11193BK/GY/BK
Zoro #
G503923063
UPC #
696859004759
Country of Origin
China

Description

Furinno Go Green Series is designed to fit in your space, your style and fit on your budget. It is Easily assembled and fit in to any of your home decor. The medium density composite wood is manufactured in Malaysia and comply with the green rules of production. There is no foul smell, durable and the material is the most stable amongst the medium density composite woods. The PVC tube is made from recycled plastic and is tested for its durability. The non-woven bin simply add in a sweet accent to the whole unit. A simple attitude towards lifestyle is reflected directly on the design of Furinno Furniture, creating a trend of simply nature. All the products are produced and assembled 100-% in Malaysia with 95% - 100% recycled materials.

Features
  • Care instructions: Wipe clean with clean damped cloth. Avoid using harsh chemicals
Specifications
  • Color: Black, Grey & Black
  • Dimensions: 28.5" H x 31.5" W x 15.6" L
  • Weight: 23.1 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.