Shop FURNITURE FOOTIES

FGCB-16 16 Count Golf Ball Size Brown PreCut Tennis Balls with 20 mm Circular Cut

  • Mfr # FGCB-16
  • Zoro # G804130016

product price: 
$
64.49
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
FGCB-16
Zoro #
G804130016
UPC #
-
Country of Origin
China

Description

  • Durability: 4mm thick inner core-not synthetic. Won't split, crack, nor fall off a furniture leg.
  • Quality: Thick polyester blend outer covering.
  • Cost Effective: Will cut down on maintenance costs.
  • Safety: Precut- No tools necessary! Non-allergenic!
  • Functionality: Protects flooring while totally eliminating the noise factor when furniture is moved about. Great for hearing impaired students!
  • Attractiveness: Much smaller in size than a regular precut tennis ball. Darker color that show less dirt. Features
    • Will fit a chair leg base of 1.25" or less
    • 20 mm circular cut
    • 16 Count
    Specifications
    • Color: Brown
    • Size: Golf Ball
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
    Hazardous material

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      13 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      4.5 million products ship in 1 day.

    • Stretch your budget further.

      Everyday low prices on the brands you love.