Shop FURUNO
Create Account
GNSS GPS Receiver
- Mfr # GP340
- Zoro # G423512309
product price:Â
$
350.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GP340
- Zoro #
- G423512309
- UPC #
- 611679405913
- Country of Origin
- Unknown
Description
GP340 GNSS GPS Receiver Compact, Versatile & Accurate Positioning The GP340 is a high-performance GNSS Receiver designed for any type of vessel. Equipped with a powerful 75-channel GNSS core, this compact and cost-effective receiver offers extremely accurate position fixes within 3 meters. The GP340 features a 10 Hz refresh rate and is capable of data output in either NMEA2000 or NMEA0183 formats, making it an ideal GPS sensor for use with NavNet or countless other systems that rely on high-precision GPS information for demanding maritime, industrial, and survey applications. The GP340 Supports: GPS (L1/L5) GLONASS (L1) Galileo (E1/E5) QZSS (L1/L5) Beidou (B1/B2) The GP340 supports SBAS, including WAAS, EGNOS, MSAS, and GAGAN. The sensor comes with all of the hardware required for deck- or mast-mounting solutions, and a 6-meter cable with NMEA2000 connector is supplied as standard. An optional NMEA0183 cable is also available. Specifications: Data Type: NMEA0183 or NMEA2000 Power Usage: 12-24 VDC Receiver Type: GPS or GLONASS or QZSS or SBAS or WAAS or Galileo or WAAS-GPS NMEA0183 requires optional cable
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.