Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MUD663042BE
- Zoro #
- G1243650
- UPC #
- 843532003251
- Country of Origin
- China
Dimensions
- Overall Width
- 66"
- Overall Depth
- 96"
- Overall Height
- 29"
- Width
- 66"
- Height
- 29"
Details
- Type
- U Shaped Desk
- Item
- Double Pedestal U-Desk,66",42" Bridge
- Color
- Beige
- Series
- Fusion
- Number of Pedestals
- 2
Description
Double Pedestal U-Desk,66 In.,42 In. Bridge
