Shop FUTURE CALL
Create Account
FC-1007 Amplified Picture Phone
- Mfr # FC-PICPHONE
- Zoro # G004134036
product price:Â
$
56.85
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FC-PICPHONE
- Zoro #
- G004134036
- UPC #
- 163121105815
- Country of Origin
- China
Description
Know who you are calling with this amplified corded picture phone. Ten two-touch memory picture buttons let you quickly dial the person you want to call in just 2 key presses.
Features- Over sized buttons for easy dialing
- Photo frames for one-touch picture dialing
- 10 two-touch 1 x 1.5 in. memory picture button keys
- 1 one-touch speed dial
- Handset volume control
- Receiving volume gain +40dB
- Receiving tone gain +/-10dB
- Speech volume gain +/-3dB
- Adjustable ringer volume Hi/Low/Off
- Flashing lights indicate when there's an incoming call
- Does not require a phone cord or batteries
- Stored numbers never lose memory, even when unplugged from the telephone line
- Red 911 emergency button
- Large sliding volume control easily adjusts handset volume
- Store on/off switch prevents accidental memory deletion of numbers
- Redial key
- Flash key for call waiting
- Desk/wall mount
- Hearing aid compatible
- FCC approved
- Item Weight - 2 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.