Men's Elimitick T-shirt, Polyester, No Pocket(s), Brown, 4XL
Mfr # TST BW 4X
Zoro # G0186255
product price:Â $25.35
/eaKey Features
Color
Brown
Material
Polyester
Fabric Weight
150 g/sq m
Pockets
No
Gender
Men's
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
TST BW 4X
Zoro #
G0186255
UPC #
-
Country of Origin
China
Dimensions
Size
4XL
Sleeve Length
Long Sleeve
Fits Chest Size
58 in to 60 in
Minimum Chest Size
58 in
Maximum Chest Size
60 in
Details
Item
Elimitick T-shirt
Color
Brown
Material
Polyester
Fabric Weight
150 g/sq m
Pockets
No
Gender
Men's
Type
T-Shirt
Standards
EPA Approved
Number of Outside Pockets
0
Style
T-Shirt
Description
Elimitick T-shirt, Gender Men's, Style T-Shirt, Material Polyester, Fabric Weight 150 g/sq m, Number of Outside Pockets 0, Color Brown, Sleeve Type Long, Sleeve Length Long Sleeve, Size 4XL, Maximum Chest Size 60 in, Minimum Chest Size 58 in, Standards EPA Approved
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.