Men's Pant, 2XL, RealTree AP HD, Polyester

  • Mfr # TSP AP 2X

  • Zoro # G0187786


product price:  $70.25
/ea

Key Features

Material
Polyester
Gender
Men's
Inseam
33 in
Fabric Weight
7 oz
Fits Waist Size
42 to 44 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TSP AP 2X
Zoro #
G0187786
UPC #
-
Country of Origin
China

Dimensions

Size
2XL
Fits Waist Size
42 to 44 in
Size (Inseam x Max. Waist)
2XL ( 33 in x 44 in )
Maximum Waist Size
44 in
Minimum Waist Size
42 in
Size (Max. Waist x Inseam)
2XL ( 44 in x 33 in )

Details

Item
Pant
Color
RealTree AP HD
Material
Polyester
Gender
Men's
Inseam
33 in
Fabric Weight
7 oz
Series
TSP
Features
Adjustable Waist Tabs, An Expandable Elastic Section in Waist and Traditional Belt Loops, the Cuffs Include Ties for a Secure Fit
Garment Style
Pant
Number of Outside Pockets
5
Pockets
5
Style
Insect Repellent Pocket Pant
Closure Type
Zipper with Button
Waist Closure
Post-and-Loop
Fly Closure Type
Zipper
Application
Insect Repellent Pocket Pant

Description

Pant, Garment Type Pants, Gender Men's, Material Polyester, Fabric Weight 7 oz, Style Insect Repellent Pocket Pant, Waist Closure Post-and-Loop, Fly Closure Type Zipper, Number of Outside Pockets 5, Color RealTree AP HD, Inseam 33 in, Maximum Waist Size 44 in, Size 2XL, Application Insect Repellent Pocket Pant, Features Adjustable Waist Tabs, An Expandable Elastic Section in Waist and Traditional Belt Loops, the Cuffs Include Ties for a Secure Fit, Minimum Waist Size 42 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.