Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Pant, Elimitick, Polyester, Camo, XL
  • Zoro #: G0185878
  • Mfr #: TSP AP XL
$58.00
  • Material: Polyester
  • Fits Waist Size: 38 to 40"
  • Fabric Weight: 7 Oz.
See full product details
Orders over $75 ship free.

Gamehide #TSP AP XL Specifications

  • Zoro #: G0185878
  • Mfr #: TSP AP XL
Material: Polyester Fits Waist Size: 38 to 40"
Fabric Weight: 7 Oz. Closure Type: Zipper with Button
Item: Pant Color: RealTree AP HD
Inseam: 32-1/2" Gender: Men's
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Pant, Men's, Fits Waist Size 38 to 40 In., Inseam 32-1/2 In., RealTree AP HD, Material Polyester, Fabric Weight 7 Oz., Zipper with Button Closure Type

Reviews of Gamehide #TSP AP XL