Shop GAMPAK
Create Account
49207 Rigid Box Spacer
- Mfr # 3006319
- Zoro # G803979630
product price:Â
$
25.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3006319
- Zoro #
- G803979630
- UPC #
- 31857492076
- Country of Origin
- China
Description
Features
- Assembled Height: 1-1/8 in.
- Shape: Round
- Product Type: Box Spacer
- Material: Zinc
- Color: Black
- Weather Resistant: No
- ETL Listed: No
- UL Listed: Yes
- Assembled Depth: 1/2 in.
- Application: Used for Providing a Raceway Between Two Steel Outlet Boxes
- CSA Listed: Yes
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.