49561 0.5 in. EMT to EMT Elbow Pull
- Mfr # 3181062
- Zoro # G003954451
product price:Â
$
28.45
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3181062
- Zoro #
- G003954451
- UPC #
- 31857495619
- Country of Origin
- China
Description
Features
- Diameter: 1/2 in.
- Material: Zinc
- Product Type: Electrical Conduit Elbow
- Conduit Compatibility: EMT
- Application: Facilitating the pulling of conductors through a 9 deg. bend in a run of steel EMT conduit
- Color: Gray
- Connector Type: Elbow
- ETL Listed: Yes
- CSA Listed: Yes
- UL Listed: Yes
- Paintable or Stainable: Yes
- 9 degree EMT to EMT Pull Elbow. Used to facilitate pulling conductors through a 9 degree bend in a run of steel EMT conduit. Removable cover gives ample access so pullin wire can be achieved without obstructions.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.