Shop GAMPAK
Create Account
49630 0.37 in. BX-MC-Flex Duplex Connector
Mfr # 3181674
Zoro # G103979705
product price:Â $24.49
/eaUnlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3181674
- Zoro #
- G103979705
- UPC #
- 31857496302
- Country of Origin
- China
Description
Features
- Diameter: 3/8 in.
- Material: Zinc
- Product Type: Electrical Conduit Connector
- Application: Terminating two runs of armored cable, metal clad cable or flexible metal conduit to a 1/2 in. knock out in a dry location box or enclosure
- ETL Listed: Yes
- UL Listed: Yes
- Color: Gray
- Connector Type: Duplex
- CSA Listed: Yes
- Paintable or Stainable: Yes
- 1/2 in. knockout. Single screw. Used to terminate two runs of armored cable, metal clad cable or flexible metal conduit to a 1/2 in. knock out in a dry location box or enclosure. CSA listed.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.