This item is Discontinued.

This item is Discontinued.
6159 32 oz Pressure Washer Multi-Purpose & Vehicle Cleaner - pack of 6 (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GA3320
- Zoro #
- G604161029
- UPC #
- 657248022808
- Country of Origin
- China
Description
Features
- Pressure Washer MultiPurpose & Vehicle Cleaner
- Size: 32 oz
- Concentrate
- One bottle equals 4 gallons of ready to use detergent
- Great for all-purpose cleaning to remove built-up dirt from a variety of surfaces
- Automatically siphons and mixes the perfect amount of soap
- No mix, no mess
- Use direct form the bottle or dilute with water, following the dilution instructions
- Water Bottle
- Dimension: 10.25" H x 6.75" W x 9.75" L
- Weight: 14 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.