This item is Discontinued.

Gan Eden P-Chickweed Clover Oxalis Killer Concentrate 1 Pint GA43915

This item is Discontinued.

Gan Eden

P-Chickweed Clover Oxalis Killer Concentrate 1 Pint (Discontinued)

Mfr # GA43915
Zoro # G404148411
UPC # 654204070873
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
GA43915
Zoro #
G404148411
UPC #
654204070873
Country of Origin
China

Description

CHICKWEED CLOVER OXALIS KILLER CONCENTRATE
  • Kills chickweed, clover, oxalis, plantain, speedwell, canadian thistle, ground ivy, dandelion and many others.
  • One pint covers 5,000 square feet.
  • Mix 3.2 ounces of concentrate to 1 gallon of water to treat 1000 square feet.
  • Best applied through a tank-type sprayer or hose-end sprayer.
  • Apply to actively growing weeds when air temperatures are below 80 degrees.
  • Add bonide s spreader-sticker to the spray mix to increase the weed killers performance.

  • UPC : 037321000617
    Size : 1 PINT
    Length : 4
    Width : 2.25
    Height : 7
    Product Type : Lawn & Garden Chemicals - Herbicides / Concentrate
    Shipping Dimensions: 4x2.25x7
    This restricted item cannot be shipped to the following states : AK, CA, DC, HI

    Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
    Hazardous material
    This item has been restricted from sale in the following states: AK, CA, DC, HI

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      13 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      4.5 million products ship in 1 day.

    • Stretch your budget further.

      Everyday low prices on the brands you love.