
Economy roll of abrasive cloth A robust, highly flexible, 25 mm x 50 m, Grit: 60
Mfr # 556960 60
Zoro # G909617122
product price:Â $28.19
/eaKey Features
Overall Length
50 m
Overall Width
25 mm
Abrasive Material
Standard Aluminium Oxide
Grade
Coarse
Grit
60
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
556960 60
Zoro #
G909617122
UPC #
4045197808349
Country of Origin
Germany
Dimensions
Overall Length
50 m
Overall Width
25 mm
Details
Item
Abrasive cloth
Abrasive Material
Standard Aluminium Oxide
Grade
Coarse
Grit
60
Backing Weight
2.82 lbs
Integral Tear-off Cutter
Yes
Grinding Medium Code
A
Description
Densely woven, robust and highly flexible cotton fabric resistant to oil and petroleum evenly spread with synthetic resin bonded standard aluminium oxide A. Moulds ideally to the workpiece geometry. High abrasive performance and long tool life. Economy roll in a handy dispenser box with viewing slot for quick monitoring of the remaining cloth. With high,quality cut,off blade. Application: Ideal for metal. Suitable also for wood and for abrading paint. Grinding medium code: A Grit designation: coarse
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.