This item is Discontinued.

This item is Discontinued.
GRANT 502 Classic Cruisin Steering Wheel (Discontinued)
Mfr #
G19-502
Zoro #
G704062080
UPC # 81126005025
Country of Origin China
Category Motorsport Handlebars
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- G19-502
- Zoro #
- G704062080
- UPC #
- 81126005025
- Country of Origin
- China
Description
Classic Cruisin' steering wheels add the ultimate custom touch to your classic cruiser. Featuring a black gloss vinyl grip with chrome spokes, these wheels look good, feel great, and perform even better.
Features- Grip Color - Black
- Spoke Material - Steel
- Spoke Color - Chrome
- Spoke Quantity - 3
- Diameter - 13.500 in.
- Dish - 3.500 in.
- Grip Material - Vinyl
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.