This item is Discontinued.

This item is Discontinued.
GRANT 802 Classic Style Series Steering Wheels (Discontinued)
Mfr #
G19-802
Zoro #
G804062140
UPC # 81126008026
Country of Origin China
Category Motorsport Handlebars
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- G19-802
- Zoro #
- G804062140
- UPC #
- 81126008026
- Country of Origin
- China
Description
The Classic Style steering wheels are designed to capture the spirit of the early years of car racing and the birth of the original hot rods. The spokes are polished stainless steel with a polished billet aluminum trim ring. The wheels feature extra thick foam cushion grip or gloss vinyl grip, a Grant "Signature" horn button and a polished machined aluminum styling sleeve.
Features- Color - Black
- Gloss Vinyl Smooth Grip
- 3 Spoke
- Spoke Finish - Chrome
- 12.5 in. Diameter
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.