
Shrink-fit Holder Extension without Length Adjustment Screw, L 160 mm, Shank Dia/Bore Dia: 12/6mm
Mfr # 302410 12/6
Zoro # G214777139
product price:Â $168.99
/ea
Free Shipping & Returns
Key Features
Overall Length
160 mm
Shank Dia.
12 mm
Dia.
8 mm
Bore Dia.
6 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
302410 12/6
Zoro #
G214777139
UPC #
-
Country of Origin
Germany
Dimensions
Overall Length
160 mm
Shank Dia.
12 mm
Dia.
8 mm
Bore Dia.
6 mm
Details
Item
Extension
Description
Bored through for internal coolant supply IC. Without length adjustment screw, short. Application: For use in Shrink-fit holders, hydraulic chucks, and ER collet chucks. Note: Maximum permissible speed 8-000 rpm. Dia D2: 8 mm
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.