Garden Zone
FENCE VNYL GRN 36""X50'
- Zoro #: G8661890
- Mfr #: 023650
Hover or click to zoom Tap to zoom
$61.30
Subtotal: $61.30
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Garden Zone #023650 Specifications
- Zoro #: G8661890
- Mfr #: 023650
- UPC #: 651082236506
- Country of Origin (subject to change): China
Description
36 in H x 50 ft L green vinyl coated fence is constructed of durable 16 gauge vinyl coated steel wire with 2 in x 3 in rectangular openings. The welded wire features a vinyl coating to help prevent rust and corrosion and for long lasting life. This welded wire can used for a number of applications around the farm, home and garden. Can be used with u-posts, t-posts or wood posts depending on your fencing needs.
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Reviews of Garden Zone #023650
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- GARDEN ZONE GARDEN FENCE STL28""X50' 342850
- GARDEN ZONE CLOTH HDW24""X25' 1/2""MSH 132425
- GARDEN ZONE CLOTH HDW 36""X5' 1/4""MSH 123605
- GARDEN ZONE HDW CLOTH 36""X50' 1/2"" 133650
- GARDEN ZONE Fence Grad Grdn 40X50 344050
- GARDEN ZONE CLOTH HDW36""X10' 1/2""MSH 113610
- XTARPS CORPORATION. Xtarps, MN-PF90-B0816, 90% Blockage, Premier Privacy Fence Screen, 8'W x 16'L, Black MN-PF90-B0816
- HANES GEOMPONENTS 3x100 Hanes Silt Fence 76420
- TENAX Deer Fence, Select, 8ft. x 165ft. Black 1A120530
- JACKSON WIRE Cloth Hrdw Redi-Rl 1/4X36X5Ft 11051313
- PANACEA PRODUCTSRP-IMPORT 32x8 GRN Arch Fence 89301
- Garden Zone Fences & Gates