Garden Craft 28 in. H X 50 ft. L Galvanized Steel Welded Wire Fence

  • Mfr # 342850
  • Zoro # G8650849
product price: 
$
40.69
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
342850
Zoro #
G8650849
UPC #
651082342856
Country of Origin
China

Description

28 in. H x 50 ft. L welded wire fence is constructed of durable galvanized steel wire with graduated mesh openings. The welded wire features a galvanized coating to help prevent rust and corrosion and for added durability. This welded wire can be used for a number of applications around the farm, home, or garden. Can be used with u-posts, t-posts, or wood posts depending on your fencing needs. *


  • • Galvanized to help prevent rusting and corrosion
  • • Ideal for use around the farm, home and garden
  • • Can be cut with wire cutters to meet specific sizes
  • • Can be used with U-post, T-post or wood post (sold separately) to complete your project
  • • Mesh openings gradually become narrower towards bottom where protection is most needed
  • •

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews