Shop GARDENA
Create Account
39042-BK 0.62 & 0.5 in. Garden Hose Quick Connect Starter Set Metal
- Mfr # 7439888
- Zoro # G503922288
product price:Â
$
48.69
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7439888
- Zoro #
- G503922288
- UPC #
- 66283390429
- Country of Origin
- China
Description
Gardena Quick-connect starter set. Hose and watering accessories can click-on and off easily, leak-free and rust resistant.
Features- Material : Metal
- Hose Diameter : 5/8" & 1/2"
- Gender : Male/Female
- Fitting connection type: Threaded
- Everything you need for quick connect set up with metal connectors
- Quick connection for easy on and off
- Use to connect Gardena hose end to accessories
- Dimension: 8.6" H x 6" W x 1.5" L
- Weight: 0.5 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.