This item is Discontinued.

Gardencare 40730A 17.5 in. Combo Spatula & Tong GA3667

This item is Discontinued.

Gardencare

40730A 17.5 in. Combo Spatula & Tong (Discontinued)

Mfr # GA3667
Zoro # G603693682
UPC # 657248026271
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
GA3667
Zoro #
G603693682
UPC #
657248026271
Country of Origin
China

Description

Features
  • Tool Material: Steel
  • Product Type: Grill Tongs
  • Weather Resistant: No
  • Handle Material: Plastic
  • Color Family: Silver/Red

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.