This item is Discontinued.

Gardencontrol 13 x 18.5 in. Mid Night Burlap Winter New Year Impressions Decorative Vertical Double Sided Garden Flag GA1486625

This item is Discontinued.

Gardencontrol

13 x 18.5 in. Mid Night Burlap Winter New Year Impressions Decorative Vertical Double Sided Garden Flag (Discontinued)

Mfr # GA1486625
Zoro # G403703338
UPC # 750071553300
Country of Origin China
Category Flags
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
GA1486625
Zoro #
G403703338
UPC #
750071553300
Country of Origin
China

Description

New Year Beautiful Mini Garden Flag

have variety of Garden Flag for all occasions. Uniquely design for hanging indoor or outdoor use. We are committed to offering you exceptional values. Our customers enjoy displaying our Garden Flag for longer periods.

For more than a decade, we've been dedicated to manufacturing flags with no comparison in quality and beautiful designs. Our flags are made with our Pro Guard material that is soft to the touch and designs can be read correctly on the flag. A feature that our customers will love. We are committed to using eco-friendly inks that won't leave a foot print in our environment.

Includes
  • 1 Piece x Garden Flag 13" x 18.5" Package Decorative Flags
Specifications
  • Flag: Mid Night Burlap
  • Theme: New Year
  • Garden Flag Size: 13" x 18.5"
  • Print: Double-Sided
  • Readable: Readable Both Sides
  • Material: Weather Resistant Double Burlap
  • Stitching: Double Stitched
  • Display: Vertical
  • Hang Type: Sleeve
  • Artist: Schal Lee
  • Country of Origin: USA
  • Weight: 0.17 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.