This item is Discontinued.

This item is Discontinued.
13 x 18.5 in. My Bee Sweet Home Garden Friends Bugs & Frogs Impressions Decorative Garden Flag (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GA1485893
- Zoro #
- G803703204
- UPC #
- 750071552914
- Country of Origin
- China
Description
For more than a decade, We have been dedicated to manufacturing flags with no comparison in quality and beautiful designs. Our flags are made with our Pro Guard material that is soft to the touch and designs can be read correctly on the flag. We are committed to using eco-friendly inks that won't leave a foot print in our environment.
Features- Bugs & Frogs Beautiful Mini Garden Flag
- have variety of Garden Flag for all occasions
- Uniquely design for hanging indoor or outdoor use
- We are committed to offering you exceptional values
- Enjoy displaying our Garden Flag for longer periods
- Theme: Bugs & Frogs
- Print: Double-Sided
- Readable: Readable Both Sides
- Material: Weather Resistant 3 Layers Blockout
- Stitching: Double Stitched
- Display: Vertical
- Hang Type: Sleeve
- Artist: Viole Fox
- Country of Origin: United States of America
- Size: 13 x 18.5 in.
- Weight: 0.21lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.