This item is Discontinued.

Gardencontrol Alzheimers 2-Sided Impression Garden Flag - 13 x 18.5 in. GA585998

This item is Discontinued.

Gardencontrol

Alzheimers 2-Sided Impression Garden Flag - 13 x 18.5 in. (Discontinued)

Mfr # GA585998
Zoro # G803703556
UPC # 723902380963
Country of Origin China
Category Flags
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
GA585998
Zoro #
G803703556
UPC #
723902380963
Country of Origin
China

Description

Features
  • Alzheimers 2-Sided Impression Garden Flag
  • With a 3" Pole Sleeve
  • All Weather Resistant Pro Guard Polyester Soft to the Touch Material
  • Designed to Hang Vertically
  • Double Sided - Reads Correctly on Both Sides
  • Original Artwork by
  • Eco Friendly Procedures
  • Proudly Produced in the United States of America
  • Pole Not Included
Specifications
  • Material: Polyester
  • Size: 13 x 18.5 in.
  • Dimension: 18.5" H x 13" W x 0.2" L
  • Weight: 4 oz

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.