This item is Discontinued.

Gardencontrol G165138-BO Picado Cinco De Mayo Country & Primitive Southwest Impressions Decorative Vertical 13 x 18.5 in. Double Sided Garden Flag GA1485969

This item is Discontinued.

Gardencontrol

G165138-BO Picado Cinco De Mayo Country & Primitive Southwest Impressions Decorative Vertical 13 x 18.5 in. Double Sided Garden Flag (Discontinued)

Mfr # GA1485969
Zoro # G703703311
UPC # 750071536907
Country of Origin China
Category Flags
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
GA1485969
Zoro #
G703703311
UPC #
750071536907
Country of Origin
China

Description

have variety of Garden Flag for all occasions. Uniquely design for hanging indoor or outdoor use. We are committed to offering you exceptional values. Our customers enjoy displaying our Garden Flag for longer periods.

For more than a decade, weve been dedicated to manufacturing flags with no comparison in quality and beautiful designs. Our flags are made with our Pro Guard material that is soft to the touch and designs can be read correctly on the flag. A feature that our customers will love. We are committed to using eco-friendly inks that wont leave a foot print in our environment.

Specifications
  • Theme: Southwest
  • Size: Garden Flag 13" x 18.5"
  • Print: Double-Sided
  • Readable: Readable Both Sides
  • Material: Weather Resistant 3 Layers Blockout
  • Stitching: Double Stitched
  • Display: Vertical
  • Hang Type: Sleeve
  • Artist: Schal Lee
  • Country of Origin: Printed in USA
  • Weight: 0.21 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.