This item is Discontinued.

This item is Discontinued.
Decorative Wall or Floor Garden Planter for Indoor or Outdoor Plants (Discontinued)
Mfr #
QI003126
Zoro #
G404101874
UPC # 651355031265
Country of Origin China
Category Planters & Window Boxes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- QI003126
- Zoro #
- G404101874
- UPC #
- 651355031265
- Country of Origin
- China
Dimensions
- Width
- 10.2
- Length
- 6.5
- Height
- 22.5
- Depth
- 6.5
Details
- Material
- Wood
- Color
- Brown
- Weight
- 4
Description
Plant your greenery in this aged looking planter. It will mix the scent of the 1700's with the fresh smell of your flowers. Pot stand will enhance your decor wherever you put it, indoor or outdoor alike, with or without flowers or plants.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.