This item is Discontinued.

This item is Discontinued.
Garden Scarecrows Boy and Girl, PK 2 (Discontinued)
Mfr #
QI003720
Zoro #
G204185616
UPC # 651355237209
Country of Origin China
Category Outdoor Holiday Décor
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- QI003720
- Zoro #
- G204185616
- UPC #
- 651355237209
- Country of Origin
- China
Dimensions
- Depth
- 7
- Height
- 22
- Length
- 7
- Width
- 9
Details
- Color
- Yellow
- Material
- Wood
- Weight
- 0.44
Description
This stuffable scarecrow set is the perfect way to decorate Fall with vibrant autumn colors and patterns! Pose the figure on your porch or front yard for a festive harvest theme. These scarecrows will scare away unwanted garden guest but will decorate your garden in a fun fall theme all season long.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.