
Kids Picnic Table, Stained, Chinese Fir Wood, 19.7 in H Overall
Mfr # QI004615
Zoro # G910083497
product price:Â $159.99
/ea
Free Shipping & Returns
Key Features
Tabletop Structural Material
Chinese Fir Wood
Tabletop Color
Stained
Overall Width
40.75 in
Overall Height
19.7 in
Overall Depth
35"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
QI004615
Zoro #
G910083497
UPC #
651355046153
Country of Origin
China
Dimensions
Overall Width
40.75 in
Overall Height
19.7 in
Overall Depth
35"
Details
Tabletop Structural Material
Chinese Fir Wood
Tabletop Color
Stained
Item
Kids Picnic Table
Description
Introduce your little ones to the joys of outdoor dining and playtime with this wooden kids' picnic table bench. Designed to offer comfort, durability, and fun, this table is perfect for backyard gatherings, picnics, games, and crafts. Crafted from solid wood, this table boasts a rustic charm that will add a touch of warmth to your patio or backyard. The backrest provides additional support and comfort, making it easy for your kids to sit for extended periods. Each bench has a weight capacity of 110 pounds, while the table itself can hold up to 110 pounds as well. With seating for 6 kids, 3 on each bench, this table provides ample space for your little ones to enjoy a snack in the sun, play games with friends, or work on crafting projects. This provides a versatile and functional space that encourages creativity, exploration, and imagination. So, let your kids discover the joy of outdoor playtime with this wooden picnic table bench with backrest - a perfect addition to any family's backyard.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.