This item is Discontinued.

Gardenware 10 ft x 20 ft Tarp, Silver/Black GA2512336

This item is Discontinued.

Gardenware

10 ft x 20 ft Tarp, Silver/Black (Discontinued)

Mfr # GA2512336
Zoro # G009100050
UPC # 745704009378
Country of Origin China
Category Tarps
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
GA2512336
Zoro #
G009100050
UPC #
745704009378
Country of Origin
China
Color
Silver/Black
Item
Tarp

Dimensions

Finished Size
10 ft x 20 ft
Tarp Finished Length
10 ft
Tarp Finished Width
20 ft

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.