91250 50 ft. Bounce Back Coil Hose
- Mfr # 7105273
- Zoro # G204031449
product price:Â
$
49.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7105273
- Zoro #
- G204031449
- UPC #
- 32151912505
- Country of Origin
- China
Description
Features
- Hose Diameter: 3/8 in.
- Hose Length: 50 ft.
- Hose Type: Coil
- Product Type: Hose
- Kink Resistant: Yes
- Safe for Drinking Water: No
- Hose Material: Polyurethane
- Crush Resistant: No
- Burst Pressure: 350 psi
- UV Resistant: No
- Fitting Coupling Material: Brass
- Color Family: Green
- Lightweight, durable and kink resistant
- Attaches to standard 3/4" faucet threads
- Polyurethane
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.