
12 to 10 AWG No.8 to No.10 Stud Size Yellow Vinyl-Insulated Barrel Ring Terminal, 14PK
Mfr # 20-106
Zoro # G221880099
product price:Â $3.89
/pk 14, $0.28/eaKey Features
Maximum Operating Temperature
167 Degrees F
Maximum Voltage
600 V
Standards
UL Listed
Stud Size
#8 to #10
Termination Style
Crimp Termination Only
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
20-106
Zoro #
G221880099
UPC #
32076050016
Country of Origin
Taiwan, Province of China
Dimensions
Stud Size
#8 to #10
Minimum Wire Size
12 AWG
Maximum Wire Size
10 AWG
Details
Maximum Operating Temperature
167 Degrees F
Maximum Voltage
600 V
Standards
UL Listed
Item
Ring Terminal
Termination Style
Crimp Termination Only
Insulation Coverage
Partial Coverage
Insulation Type
Vinyl
Insulation Color
Yellow
Terminal Shape
Ring
Description
Vinyl-insulated barrel ring terminal rated a 600 volt maximum. Temperature rating: 167 deg (degrees) Fahrenheit/75 deg Celsius.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.