Shop GARDNER BENDER
Create Account
Hardware, HST-500W 0.5-0.25 in. White Heat Tubing - Pack Of 5
- Mfr # 161624
- Zoro # G104146236
product price:Â
$
28.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 161624
- Zoro #
- G104146236
- UPC #
- 32076077808
- Country of Origin
- China
Description
Features
- Heat Shrink Tubing
- Resists Common Fluids & Solvents
- Meets UL 224, 125 Degrees Celsius, CSA C22.2 No. 198.1, 125 Degrees Celsius, Mil-Dtl-23053/5, Class 1 & 2
- AMS 3636 & 3637
- DEF STAN 59-79
- Issue 3 Type 2A
- Continuous Operating Temperature: -55 Degrees Celsius, -67 Degrees Fahrenheit, -135 Degrees Celsius, 275 Degrees Fahrenheit
- Shrink Temperature - 120 Degrees Celsius, 250 Degrees Fahrenheit, -250 Degrees Celsius, 480 Degrees Fahrenheit
- 600 V/Mil Dielectric Strength
- 2:1 Shrink Ratio.
- Size - 1/2-1/4 D x 4 L in.
- Color - White
- Pack Of 5
- Dimension - 1.6 x 4 x 1 in.
- Item Weight - 0.04 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.