Heat Shrink Tube, Heavy Wall, 3:1 I.D. Shrink Ratio, Black
- Mfr # HWT-0722
- Zoro # G6928533
product price:Â
$
7.69
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Shrink Ratio
3:1
Wall Type
Heavy Wall
Shrink Tubing I.D. Before Shrinking
3/4 in
Shrink Tubing I.D. After Shrinking
1/4 in
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HWT-0722
- Zoro #
- G6928533
- UPC #
- 032076018283
- Country of Origin
- China
Dimensions
- Length
- 6 inches
Details
- Item
- Heat Shrink Tube
- Shrink Ratio
- 3:1
- Wall Type
- Heavy Wall
- Shrink Tubing I.D. Before Shrinking
- 3/4 in
- Shrink Tubing I.D. After Shrinking
- 1/4 in
- Color
- Black
- Temp. Range
- -55 Degrees to 125 Degrees C (-67 Degrees to 257 Degrees F)
- Min. Shrink Temp.
- 120 Degrees C
Description
Heat Shrink Tubing,Heavy Wall,3/4 In.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.