Shop GARDNER BENDER
See all product information
Create Account
Heat Shrink Tube, Heavy Wall, 3:1 I.D. Shrink Ratio, Black
- Mfr # HWT-1138
- Zoro # G6928658
product price:Â
$
8.99
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Shrink Ratio
3:1
Wall Type
Heavy Wall
Shrink Tubing I.D. Before Shrinking
1-1/8 in
Shrink Tubing I.D. After Shrinking
3/8 in
Material
Polyolefin
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HWT-1138
- Zoro #
- G6928658
- UPC #
- 032076018290
- Country of Origin
- China
Dimensions
- Length
- 6 in
Details
- Item
- Heat Shrink Tube
- Shrink Ratio
- 3:1
- Wall Type
- Heavy Wall
- Shrink Tubing I.D. Before Shrinking
- 1-1/8 in
- Shrink Tubing I.D. After Shrinking
- 3/8 in
- Material
- Polyolefin
- Color
- Black
- Temp. Range
- -55 Degrees to 120 Degrees C
- Min. Shrink Temp.
- 120 Degrees C
Description
Heavy Heat Shrink Tubing,1-3/32-3/8 In.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.