HST-500R 1/2-1/4 IN X 3 IN RED HEAT SHRINK TUBING
- Mfr # HST-500R
- Zoro # G124992813
product price:
$
2.95
/ea
Sold in multiples of 4 for
$11.80
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HST-500R
- Zoro #
- G124992813
- UPC #
- 032076077723
- Country of Origin
- Unknown
Description
Gardner Bender HST-500R Heat Shrink Tubing:
Ensure professional-grade wire protection and insulation with the Gardner Bender HST-500R Heat Shrink Tubing. Designed for durability and reliability, this flame-retardant polyolefin tubing provides a secure seal against moisture, abrasion, and environmental stress. Perfect for electrical repairs, wire bundling, and strain relief, it delivers a clean, finished look while maintaining superior performance in demanding conditions.
Key Features- Premium Flame-Retardant Material: Made from high-quality polyolefin for enhanced safety and durability.
- Shrink Ratio 2:1: Reduces from 1/2" to 1/4" for a snug, secure fit.
- Moisture & Abrasion Protection: Shields wires from environmental damage and mechanical wear.
- Chemical & Solvent Resistance: Maintains integrity in harsh conditions.
- Easy Application: Activates at moderate heat for quick, uniform shrinkage.
- Professional Finish: Ideal for creating neat, insulated connections.
- Part Number: HST-500R
- Color: Red
- Length: 3 inches
- Diameter:
- Pre-shrink: 1/2 inch
- Post-shrink: 1/4 inch
- Shrink Ratio: 2:1
- Cable Size Compatibility: 10–2 AWG
- Operating Temperature: -55 °C to 135 °C
- Shrink Activation Temperature: 120 °C to 250 °C
- Standards Compliance: UL 224, CSA C22.2, MIL-DTL-23053/5
- Dielectric Strength: 600 V/mil
- Wire Insulation: Protects exposed conductors and connections.
- Cable Repair: Restores damaged insulation for extended cable life.
- Bundling & Strain Relief: Organizes wires and reduces stress on terminations.
- Automotive & Marine Use: Withstands vibration and harsh environments.
- Industrial & Residential Projects: Suitable for electrical maintenance and installations.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.