M2000 Gardner Bender Plastic Line Carrier, 2"Conduit
- Mfr # M2000
- Zoro # G205978835
product price:Â
$
112.99
/ea
Free Shipping & Returns
Key Features
Trade Size
2"
Material
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M2000
- Zoro #
- G205978835
- UPC #
- 32076307431
- Country of Origin
- United States
- Item
- EMT
- Material
- Plastic
Dimensions
- Trade Size
- 2"
Description
Gardner bender for 2" to 6" conduit. features: fast blowing and vacuuming of 2" to 6" diameter conduit by low-friction plastic carriers. easily removed from conduit if stuck or jammed.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.