This item is Discontinued.

This item is Discontinued.
Sperry Clamp-On Meter, AC Voltage 0-600, DC Voltage 0-600, Resistance 600 Ohms (Discontinued)
Specifications
Product Information
- MFR #
- DSA600TRMSR
- Zoro #
- G000488942
- UPC #
- 35632200733
- Country of Origin
- United States
Dimensions
- Height
- 9-1/2 in
- Width
- 6 in
- Length
- 6 in
Details
- Item
- Clamp-On Meter
- Standards
- ETL Listed
- Data Hold
- Yes
- Color
- Black/Yellow
- Voltage Range
- AC Voltage 0-600, DC Voltage 0-600
Description
The Sperry Instruments DSA600TRMS True RMS Clamp Meter has more features and functions without the extra cost. This clamp meter offers a large range of superior functions like advanced temperature measurements and peak hold. The meter gives True RMS readings and measures current without having to contact live conductors. This unit features a data-hold switch to maintain the reading on the 5999 count backlit screen and auto power-off functionality to extend battery life. The built in low battery indicator will ensure you won't get incorrect readings due to low batteries. Audible beeper offers easy continuity check (Buzzer Sounds at 100 Ohms or less). We consider safety first; this instrument has been designed and tested according to cETLus standards and is CAT 3 600V rated. This compact, lightweight, yet durable unit has a crush rating of 250 lbs and a 10 foot drop rating – the best in the industry.
- • Precise true RMS circuitry
- • Integrated non-contact voltage detection
- • Data hold capability to maintain reading on display
- • Auto power off functionality to save battery life
- •