Voltage Sensing Wire Stripper, 8 to 20 AWG
- Mfr # 7806169
- Zoro # G004171604
product price:Â
$
56.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7806169
- Zoro #
- G004171604
- UPC #
- -
- Country of Origin
- China
Description
Features
- Strips and loops cable, crimps terminals and cuts and rethreads bolts.
- With armoredge stainless steel construction for nick-resistant blades, overall durability and maximum corrosion resistance.
- Strips solid or stranded wire.
- Bolt cutting station, knurled pliers nose, wire looping stations and dual grip positions for traditional or forward hand positions.
- With cam-10 snap-in removable sensor in the handle to detect ac voltage without contacting live wires.
- Ul listed.
- Carded.
- Strips: # 8 - 20 awg
- Dimension - 11.25 x 5.25 x 4.38 in.
- Item weight - 2.2 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.