Shop GARDNER BENDER
Create Account
Wire Stripper, 10 to 30 AWG, 6-1/4 in Overall Length
- Mfr # GS-361
- Zoro # G907681859
product price:Â
$
25.55
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GS-361
- Zoro #
- G907681859
- UPC #
- 32076068837
- Country of Origin
- Taiwan, Province of China
Description
The GARDNER BENDER GS-361 is a wire stripper for removing insulation from solid and stranded wire within the listed AWG ranges. Intended for general electrical and electronics wire preparation within the listed AWG ranges.
Key Features:
- Wire size range: 10 to 30 AWG
- Solid wire stripping range: 16 to 30 AWG solid wire
- Stranded wire stripping range: 18 to 32 AWG stranded wire
- Overall length: 6-1/4 in.
Restrictions
WARNING:
This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.