Shop GARDNER BENDER
Create Account
Wire Stripper, StripEasy Series, 8 to 22 AWG, 8 in, No-Slip Handle
- Mfr # SE-92
- Zoro # G607682354
product price:Â
$
33.49
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SE-92
- Zoro #
- G607682354
- UPC #
- 32076160920
- Country of Origin
- China
Description
The GARDNER BENDER SE-92 StripEasy Series Wire Stripper is a hand tool designed to strip 8 to 22 AWG wire for wire stripping applications involving 8 to 22 AWG wire.
Key Features:
- Wire size capacity: 8 to 22 AWG.
- Stripping capacity: 8 to 22 AWG.
- Overall length: 8 in.
- Handle: Slip-resistant handle.
- Series: StripEasy Series.
Restrictions
WARNING:
This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.