WireGard 18-10 Ga. Copper Wire Wire Connectors Red 125 pk

  • Mfr # 16-006N
  • Zoro # G300539603
product price: 
$
20.15
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
16-006N
Zoro #
G300539603
UPC #
32076049799
Country of Origin
China

Description

WireGard twist on wire connectors are designed for general purpose applications requiring the connection of 2 or more copper wires. WireGard connectors feature a straight type polypropylene shell with side knurling for an easy grip. The inner spring is zinc-plated to resist corrosion and has a tight square profile to make quick secure contact with wires and ensure connections with positive continuity. These all purpose connectors require fewer turns to meet required torque and meet or exceed UL pull out and dielectric test requirements. The tough thermoplastic shell shields against environmental extremes and resists chemical action from hydrocarbons, diluted acid or alkaline solutions. The high-dielectric shell also features a deep skirt design to prevent exposure of bare wire. Flame retardant properties resist heat distortion up to 105 Celsius (221 Fahrenheit). Color coded for quick and easy size selection. Use for air conditioners, ceiling fans, doorbells, indoor lighting, switches, thermostats, ballasts, large and small appliances.


  • • Color-coded for easy size selection
  • • Makes quick, secure connections for positive continuity, tightens without ratcheting, yet removable for re-use
  • • Tough, thermoplastic shell shields against environmental extremes, smooth surface eliminates porosity and cracking
  • • Resists chemical action from hydrocarbons, dilute acid or alkaline solutions
  • • Flame retardant properties resists heat distortion up to 105 degrees C, 221 degreesF
  • • High-dielectric shell features deep skirt design to prevent exposure of bare wire

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews