246093 4 in. x 10 ft. Leak Stopper Rubber Flexx Waterproof Tape; White

  • Mfr # 246093
  • Zoro # G004159077
product price: 
$
40.95
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
246093
Zoro #
G004159077
UPC #
25056460295
Country of Origin
United States

Description

Features
  • Stops leaks & strong reinforced bond
  • Sticks & seals almost anything
  • Use on roofs, skylights, windows, doors, rv's, mobile homes, metal, wood, masonry, plastic, marine, camping gear, industrial & farming
Specifications
  • Color: White
  • Size: 4" x 10'
  • Country of Origin: United States
  • Weight: 8 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews