5227-1-61 Black Jack White Acrylic Roof Patch; 10 oz.
- Mfr # 800872
- Zoro # G004164866
product price:Â
$
22.45
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 800872
- Zoro #
- G004164866
- UPC #
- -
- Country of Origin
- United States
Description
Features
- Color - White.
- Black Jack Acrylic Roof Patch.
- Tibe, Elastic Crack Sealer & Repair.
- Stops Leaks.
- Long Lasting Flexible Repair.
- Best Patch For White Or Aluminum Coatings.
- Use With Reinforcing Fabric.
- Extra Tough, Flexible Repair Compound Designed To Patch Splits.
- Cracks & Holes In Roof Surfaces Up To 1 in. Wide.
- Water Based.
- Dries Quickly To Non-Tacky Surface.
- Great Adhesion To All Coatings Applied Over It.
- Capacity - 10 oz.
- Dimension - 2 x 2 x 11.25 in.
- Item Weight - 1.1 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.