5527-1-30 4.75 Gallon White Elastomeric - Roof Coating

  • Mfr # 800894
  • Zoro # G404087314
product price: 
$
290.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
800894
Zoro #
G404087314
UPC #
-
Country of Origin
United States

Description

Features
  • White elastomeric roof coating
  • Flexes up to 250% to resist damage
  • Ideal for metal, tile or bur roofing
  • Seals roofs for longer life
  • Helps lower cooling costs up to 20%, highly flexible
  • White acrylic latex roof coating
  • High performance product resists cracking & peeling
  • Provides highly protective barrier against sun's heat & uv rays
  • Helps to cool surfaces & reduce interior temperatures
  • Energy star partner rated
  • Black jack
  • Roof gard 700
  • Capacity - 4.75 gallon
  • Dimension - 12 x 12 x 14.75 in.
  • Item weight - 60 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews