6080-9-30 4.75 Gallon - Roof Coating

  • Mfr # 800936
  • Zoro # G904144654
product price: 
$
177.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
800936
Zoro #
G904144654
UPC #
-
Country of Origin
United States

Description

Features
  • Black jack pro series
  • Capacity - 4.75 gallon
  • Rubber-seal no. 57, rubberized sbs roof coating
  • Premium liquid applied asphalt coating has a blend of rubber & reinforcing fibers to provide a strong, flexible
  • Waterproof seal, exceptional adhesion to roll roofing
  • Masonry surfaces & new asphalt rolls
  • No. 57 is a modified bitumen adhesive designed to bond sheets of sbs or standard asphalt roll roofing in cold process roofing systems
  • Addition of rubber enhances performance to last longer
  • Resist cracking & provides increased waterproofing protection
  • Restores worn roofs, ideal for waterproofing foundations
  • Flexes to resist cracking, low odor
  • Water cleanup
  • Liquid brush grade
  • Dimension - 13.3 x 13.3 x 13.8 in.
  • Item weight - 45 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews