Shop GARDNER-GIBSON
Create Account
6439-9-66 Speed Seal Blacktop Crack Filler; 10 oz.
- Mfr # 782534
- Zoro # G703999875
product price:Â
$
37.39
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 782534
- Zoro #
- G703999875
- UPC #
- -
- Country of Origin
- United States
Description
Features
- Speed Seal Blacktop Crack Filler.
- Premium Quality High Performance Rubberized Compound For Repair Of Asphalt Roads, Driveways, Pavements, Expansion Joints & Walkways.
- Seals Foundation Walls & Other Pavement Surfaces.
- Fills Cracks Up To 1 in.
- Dries In 60 Minutes To A Dark Black Finish.
- Seals & Waterproofs, Coal Tar Free.
- Coverage - Provides Approximately 32 Linear Feet Of 1/4 in. Bead.
- Capacity - 10 oz.
- Dimension - 2 x 2 x 11.5 in.
- Item Weight - 1.02 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.