6453-9-30 4.75 Gallon - Maxx 700 Driveway Filler Sealer

  • Mfr # 782563
  • Zoro # G704164258
product price: 
$
152.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
782563
Zoro #
G704164258
UPC #
-
Country of Origin
United States

Description

Features
  • Capacity - 4.75 gallon
  • Drive maxx 700 driveway filler sealer
  • No-stir gel formula
  • E-z & fast to apply
  • Lasting protection
  • Renews blacktop surfaces
  • Latex enhanced for longer life
  • 7 year durability
  • Two thin coats recommended
  • Wait 3 - 6 hours to apply second coat
  • Apply perpendicular to the first coat
  • Approximate coverage for driveways in average condition - 350 sq. Ft. / 5 gallon pail
  • Dimension - 12 x 12 x 14.75 in.
  • Item weight - 53 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews